Zoro Homepage

Food Grade Hose Assembly, 4" ID x 15 ft.

  • Mfr # 6201-64-15-C X E

  • Zoro # G5983614


product price: $1,194.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
15 ft
Hose Color
Gray
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
4 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6201-64-15-C X E
Zoro #
G5983614
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
15 ft
Fitting Size
4 in x 4 in
Hose Fitting A Size
4 in
Hose Outside Dia.
4 11/16 in
Bend Radius
0 in
Hose Fitting B Size
4 in

Details

Hose Color
Gray
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
0 Degrees to 140 Degrees F
Hose Tube Material
Natural Rubber
Hose Cover Material
SBR
Standards
FDA
Item
Food Grade Hose Assembly
Hose Fittings
316 Stainless Steel 4 in F Camlock x 316 Stainless Steel M Camlock 4 in
Hose Reinforcement Material
Polyethylene
Safety Factor
4:1
Hose Fitting B Material
316 Stainless Steel
Antimicrobial
Yes
Vacuum Rating
0
Hose Fitting A Type
Cam and Groove C
Hose Fitting B Type
Cam and Groove E
Max. Working Pressure @ 70 F
100 psi
Burst Pressure
400 psi
Static Control Wire
Yes
Hose Fitting A Material
316 Stainless Steel
Hose Configuration
Coupled Assembly
For Media Type
Dry Food
Compatible Chemicals
Dry Food
Not Recommended Chemicals

Description

Food Grade Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 11/16 in, Hose Length 15 ft, Hose Tube Material Natural Rubber, Hose Cover Material SBR, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Hose Color Gray, Burst Pressure 400 psi, Max. Working Pressure @ 70 F 100 psi, Safety Factor 4:1, Temp. Range 0 Degrees to 140 Degrees F, Standards FDA, Bend Radius 0 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.