Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Hose, 2" ID x 10 ft., Burgundy

  • Mfr # 6507-32-10-C X E

  • Zoro # G5982311


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
10 ft
Hose Color
Burgundy
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6507-32-10-C X E
Zoro #
G5982311
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
10 ft
Fitting Size
2 in x 2 in
Hose Fitting A Size
2 in
Bend Radius
7 in
Hose Outside Dia.
2 29/32 in
Hose Fitting B Size
2 in

Details

Hose Color
Burgundy
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 240 Degrees F
Hose Tube Material
Chlorobutyl
Hose Cover Material
EPDM
Standards
3-A, FDA, USDA
Item
Food Grade Hose Assembly
Hose Fitting A Material
316 Stainless Steel
Hose Fitting B Type
Cam and Groove E
Safety Factor
4:1
Hose Fittings
316 Stainless Steel 2 in F Camlock x 316 Stainless Steel M Camlock 2 in
Max. Working Pressure @ 70 F
150 psi
Antimicrobial
Yes
Hose Reinforcement Material
polyester
Hose Configuration
Coupled Assembly
Hose Fitting A Type
Cam and Groove C
Vacuum Rating
28.00 in Hg
Hose Fitting B Material
316 Stainless Steel
Burst Pressure
600 psi
Static Control Wire
Yes
Compatible Chemicals
Beverage
Not Recommended Chemicals
Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil, Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
For Media Type
Beverage

Description

Food Grade Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 29/32 in, Hose Length 10 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Burgundy, Vacuum Rating 28.00 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 7 in, Hose Configuration Coupled Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.