Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Hose, 2" ID x 15 ft., Burgundy

  • Mfr # 6507-32-15-C X E

  • Zoro # G5990860


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
15 ft
Hose Color
Burgundy
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6507-32-15-C X E
Zoro #
G5990860
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
15 ft
Fitting Size
2 in x 2 in
Hose Outside Dia.
2 29/32 in
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in
Bend Radius
7 in

Details

Hose Color
Burgundy
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 240 Degrees F
Hose Tube Material
Chlorobutyl
Hose Cover Material
EPDM
Standards
3-A, FDA, USDA
Item
Food Grade Hose Assembly
Vacuum Rating
28.00 in Hg
Hose Reinforcement Material
polyester
Burst Pressure
600 psi
Hose Configuration
Coupled Assembly
Hose Fitting A Type
Cam and Groove C
Static Control Wire
Yes
Safety Factor
4:1
Hose Fitting B Material
316 Stainless Steel
Hose Fittings
316 Stainless Steel 2 in F Camlock x 316 Stainless Steel M Camlock 2 in
Max. Working Pressure @ 70 F
150 psi
Antimicrobial
Yes
Hose Fitting B Type
Cam and Groove E
Hose Fitting A Material
316 Stainless Steel
For Media Type
Beverage
Not Recommended Chemicals
Compatible Chemicals
Beverage

Description

Food Grade Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 29/32 in, Hose Length 15 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Burgundy, Vacuum Rating 28.00 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 7 in, Hose Configuration Coupled Assembly

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.