Food Hose, 2" ID x 15 ft., Burgundy

  • Mfr # 6507-32-15-TRI-TRI

  • Zoro # G5984314


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
15 ft
Hose Color
Burgundy
Fitting Type
FIP x FIP
Fitting Size
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6507-32-15-TRI-TRI
Zoro #
G5984314
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
15 ft
Fitting Size
2 in x 2 in
Hose Fitting A Size
2 in
Hose Outside Dia.
2 29/32 in
Bend Radius
7 in
Hose Fitting B Size
2 in

Details

Hose Color
Burgundy
Fitting Type
FIP x FIP
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 240 Degrees F
Hose Tube Material
Chlorobutyl
Hose Cover Material
EPDM
Standards
3-A, FDA, USDA
Item
Food Grade Hose Assembly
Vacuum Rating
28.00 in Hg
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Static Control Wire
Yes
Max. Working Pressure @ 70 F
250 psi
Hose Fittings
316 Stainless Steel 2 in FIP x 316 Stainless Steel FIP 2 in
Antimicrobial
Yes
Hose Reinforcement Material
polyester
Burst Pressure
1,000 psi
Hose Fitting B Material
316 Stainless Steel
Hose Fitting A Material
316 Stainless Steel
Hose Fitting B Type
FIP
Hose Fitting A Type
FIP
Not Recommended Chemicals
Compatible Chemicals
Beverage
For Media Type
Beverage

Description

Food Grade Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 29/32 in, Hose Length 15 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Burgundy, Vacuum Rating 28.00 in Hg, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 7 in, Hose Configuration Coupled Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.