Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Hose, 3" ID x 5 ft., Burgundy

  • Mfr # 6507-48-5-C X E

  • Zoro # G5985050


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
5 ft
Hose Color
Burgundy
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
3 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6507-48-5-C X E
Zoro #
G5985050
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
5 ft
Fitting Size
3 in x 3 in
Hose Fitting B Size
3 in
Hose Outside Dia.
3 63/64 in
Bend Radius
18 in
Hose Fitting A Size
3 in

Details

Hose Color
Burgundy
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 240 Degrees F
Hose Tube Material
Chlorobutyl
Hose Cover Material
EPDM
Standards
3-A, FDA, USDA
Item
Food Grade Hose Assembly
Hose Fitting B Type
Cam and Groove E
Hose Fitting B Material
316 Stainless Steel
Antimicrobial
Yes
Vacuum Rating
28.00 in Hg
Hose Reinforcement Material
polyester
Hose Configuration
Coupled Assembly
Safety Factor
4:1
Max. Working Pressure @ 70 F
150 psi
Hose Fitting A Type
Cam and Groove C
Hose Fitting A Material
316 Stainless Steel
Burst Pressure
600 psi
Static Control Wire
Yes
Hose Fittings
316 Stainless Steel 3 in F Camlock x 316 Stainless Steel M Camlock 3 in
Compatible Chemicals
Beverage
For Media Type
Beverage
Not Recommended Chemicals

Description

Food Grade Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 63/64 in, Hose Length 5 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Burgundy, Vacuum Rating 28.00 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 18 in, Hose Configuration Coupled Assembly

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.