Shop IMPULSE
See all product information
Create Account
Rubber Jack Hammer Hose Assembly 3/4" x 100'
- Mfr # RBJH34100
- Zoro # G614672515
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
0.75
Hose Length
100
Hose Color
Blue
Fitting Material
Rubber
Wet or Dry Application
Demolition of concrete and rock, Breaking up pavement or flooring, Excavation in construction.Tunneling and mining operations.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBJH34100
- Zoro #
- G614672515
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 0.75
- Hose Length
- 100
Details
- Hose Color
- Blue
- Fitting Material
- Rubber
- Wet or Dry Application
- Demolition of concrete and rock, Breaking up pavement or flooring, Excavation in construction.Tunneling and mining operations.
- Max. Pressure
- 300 PSI working pressure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.