Material Handling Gum Tube, 2.5 in ID
- Mfr # 5016TG-02500-00-600
- Zoro # G425079695
product price:Â
$
60.29
/ea
Sold in multiples of 50 for
$3,014.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5016TG-02500-00-600
- Zoro #
- G425079695
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 5016 (Vacuum Only) Material Handling Hose.25 in Gum Tube Heavy duty rubber material handling hose designed for portable and central industrial vacuum equipment as well as truck mount applications. The.25 in abrasion resistant tube is designed to resist cutting, tearing and wear from abrasive media. The heavy helix wire is designed to resist kinking and crushing as well as handle full vacuum. (Ground using helix wire to make static conductive.) Construction: Novaflex 5016YG - Yellow Novawear tube - superior abrasion resistance. Specifications: 2.5 in ID, 3.18 in OD, 9 in minimum bend radius, 2 lb per foot. Priced per foot; sold in 50 ft lengths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.