Zoro Homepage

Flexshaft Deck Scaler, 220V

  • Mfr # MFS220

  • Zoro # G616555892


product price: $1,840.99
/ea
Free Shipping & Returns

Key Features

Horsepower
1 hp
Number of Speeds
2
Current
61 A
Application
Decks, Painting/Coating, Prepping Under Piping, Priming, Wheelhouses
Motor Type
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFS220
Zoro #
G616555892
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
9 ft

Details

Horsepower
1 hp
Number of Speeds
2
Current
61 A
Application
Decks, Painting/Coating, Prepping Under Piping, Priming, Wheelhouses
Motor Type
Electric
Type
Deck Scaler
Number of Speed Settings
2
Locking
Lock-On
Removal Rate
35 sq ft/hr
Includes Vacuum
No
Series
MFS
Tool Weight
75 lb
Power Source
Corded
Handle Type
D-Handle
Voltage
220V AC
Speed Setting
Variable Speed
Item
Scarifier
Includes Dust Shroud
No

Description

Scarifier, Handle Type D-Handle, Cleaning Area Not Applicable, Voltage 220V AC, Includes Dust Shroud No, Includes Vacuum No, Horsepower 1 hp, Tool Weight 75 lb, Removal Rate 35 sq ft/hr, Power Source Corded, Application Decks, Painting/Coating, Prepping Under Piping, Priming, Wheelhouses, Current 61 A, Locking Lock-On, Motor Type Electric, Number of Speeds 2, Number of Speed Settings 2, Series MFS, Speed Setting Variable Speed, Tool Length 9 ft, Type Deck Scaler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.