Handheld scaling hammer
Mfr # PHS3HDL
Zoro # G816091411
product price: $789.99
/ea
Free Shipping & Returns
Key Features
Throttle Type
Lever
Air Inlet Type
NPT
Air Consumption
14 cfm
Dust Management
Dust Mask
Hammer Type
Scaling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHS3HDL
Zoro #
G816091411
UPC #
-
Country of Origin
Multiple
Dimensions
Air Inlet Connection Size
3/8 in
Overall Length
18 in
Stroke Length
1 in
Air Inlet Size
3/8 NPTM
Details
Throttle Type
Lever
Air Inlet Type
NPT
Air Consumption
14 cfm
Dust Management
Dust Mask
Hammer Type
Scaling
Item
Air Hammer
Blows per Minute
2,500 bpm
Air Pressure
90 psi
Dust Sealed Switch
Yes
Material Application
Concrete, Steel
Air Inlet Gender
Female
Duty
Heavy Duty
Power Source
Electrically Powered
Tool Weight
14 lb
Features
Demanding Applications for Surface Preparation and Coatings Removal
Description
Air Hammer, Duty Heavy Duty, Shank Shape Not Applicable, Stroke Length 1 in, Air Inlet Size 3/8 NPTM, Kit Contents Not Applicable, Blows per Minute 2,500 bpm, Shank Size Not Applicable, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Not Applicable, Power Source Electrically Powered, Air Consumption 14 cfm, Air Pressure 90 psi, Material Application Concrete, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.