Absolute Natural Granite Slipper Vessel Sink and Brushed Nickel Umbrella Drain

  • Mfr # NOSV-ASBN

  • Zoro # G504938028


product price:  $782.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone/ Brushed Nickel
Overall Length
20
Overall Width
11.75
Overall Height
4.25
Weight
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOSV-ASBN
Zoro #
G504938028
UPC #
766150332254
Country of Origin
China

Dimensions

Overall Length
20
Overall Width
11.75
Overall Height
4.25

Details

Color
Polished Stone/ Brushed Nickel
Weight
34
Finish
Brushed Nickel

Description

Inspired and driven by the forces of Mother Nature, Novatto's absolute granite vessel will add character and charm to your bathroom. These natural granite vessels come from around the world. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, this oval slipper vessel will become your bath's one-of-a-kind masterpiece. Black granite is very consistent and little variation should occur from sink to sink. These vessels are designed for above-counter installation with standard U.S. plumbing connections.
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. A stone sealant should be used to help protect the surface and allow for easier cleaning. Included with the sink is Novatto's umbrella drain (UPD-BN), constructed of solid brass for strength and durability. Finished in brushed nickel, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Novatto strives to provide superior products with exceptional qualities and unique innovations that professionals and homeowners trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.