Shop NOVATTO
See all product information
Create Account
Absolute Natural Granite Slipper Vessel Sink and Chrome Umbrella Drain
- Mfr # NOSV-ASCH
- Zoro # G604937907
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Overall Length
20
Overall Width
11.75
Overall Height
4.25
Weight
34
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NOSV-ASCH
- Zoro #
- G604937907
- UPC #
- 766150332247
- Country of Origin
- China
- Color
- Polished Stone/ Chrome
- Weight
- 34
- Finish
- Polished Chrome
Dimensions
- Overall Length
- 20
- Overall Width
- 11.75
- Overall Height
- 4.25
Description
Inspired and driven by the forces of Mother Nature, Novatto's absolute granite vessel will add character and charm to your bathroom. These natural granite vessels come from around the world. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, this oval slipper vessel will become your bath's one-of-a-kind masterpiece. Black granite is very consistent and little variation should occur from sink to sink. These vessels are designed for above-counter installation with standard U.S. plumbing connections.
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. A stone sealant should be used to help protect the surface and allow for easier cleaning. Included with the sink is Novatto's umbrella drain (UPD-CH), constructed of solid brass for strength and durability. Finished in chrome, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Novatto strives to provide superior products with exceptional qualities and unique innovations that professionals and homeowners trust.
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. A stone sealant should be used to help protect the surface and allow for easier cleaning. Included with the sink is Novatto's umbrella drain (UPD-CH), constructed of solid brass for strength and durability. Finished in chrome, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Novatto strives to provide superior products with exceptional qualities and unique innovations that professionals and homeowners trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.