Shop BLANCO
See all product information
Create Account
Precision 16 R0 Super Single Bowl
- Mfr # 515820
- Zoro # G522925406
product price:Â
$
1,474.90
/ea
Free Shipping & Returns
Key Features
Minimum Cabinet Size
36 in
Finish
Satin Polish
Body Material
Stainless Steel
Depth
10.08 in
Gauge
18 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515820
- Zoro #
- G522925406
- UPC #
- 747943027397
- Country of Origin
- Germany
- Finish
- Satin Polish
- Item
- Kitchen Sink
- Body Material
- Stainless Steel
- Gauge
- 18 ga
- No. of Bowls
- 1
- Standards
- IAPMO Certified, UPC Certified
Dimensions
- Minimum Cabinet Size
- 36 in
- Depth
- 10.08 in
- Overall Width
- 18 in
- Overall Length
- 32 in
Description
Enjoy the art of precision in every detail with the PRECISION R0 32" Single Bowl Undermount Stainless Steel Kitchen Sink. The PRECISION R0 32" Single Bowl Undermount Stainless Steel Kitchen Sink is ideal for busy kitchens thanks to its spacious single bowl configuration that allows for easy washing of large pots and pans. German-engineered with corrosion-resistant stainless steel for long-lasting durability and zero radius corners for a modern look -the PRECISION R0 32" demonstrates BLANCO's commitment to premium quality. Combine the PRECISION R0 sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.