Zoro Homepage

Absolute Natural Granite Slipper Vessel Sink

  • Mfr # NOSV-AS

  • Zoro # G204937888


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone
Overall Length
20
Overall Width
11.75
Overall Height
4.25
Weight
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOSV-AS
Zoro #
G204937888
UPC #
755702049504
Country of Origin
China

Dimensions

Overall Length
20
Overall Width
11.75
Overall Height
4.25

Details

Color
Polished Stone
Weight
33

Description

Inspired and driven by the forces of Mother Nature, Novatto's absolute granite vessel will add character and charm to your bathroom. These natural granite vessels come from around the world. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, this oval slipper vessel will become your bath's one-of-a-kind masterpiece. Black granite is very consistent and little variation should occur from sink to sink. These vessels are designed for above-counter installation with standard U.S. plumbing connections. Suggested Novatto umbrella drains: UPD-MB (matte black), UPD-ORB (oil rubbed bronze), UPD-BN (brushed nickel), and UPD-CH (chrome).
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. A stone sealant should be used to help protect the surface and allow for easier cleaning. Novatto strives to provide a superior product with exceptional qualities and unique innovations that professionals and homeowners trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.