Zoro Homepage

Absolute Natural Granite Stone Vessel Sink Set, Brushed Nickel

  • Mfr # NSFC-AN136BN

  • Zoro # G304937771


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSFC-AN136BN
Zoro #
G304937771
UPC #
755702049375
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Brushed Nickel
Weight
62
Finish
Brushed Nickel

Description

Upgrade and harmonize your bath with Novatto's exquisite natural granite vessel and brushed nickel vessel faucet. This natural stone vessel sink and faucet combo is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The faucet directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's stone vessels add that touch. Each stone vessel sink features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design. Stone sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. Novatto’s natural stone cannot be compared to the everyday synthetic porcelains and ceramics.
The stone vessel is constructed from thick 7/8-inch granite stone. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant, cUPC and NSF certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation with standard U.S. plumbing connections. A 1.5-inch umbrella drain is included. To keep this looking like new simply apply the included Glacier Ice sealer! Stone Vessel Dimensions: 17" x 5.75", Overall Faucet Height: 11.5-inches; Spout Height: 7.875 inches; Spout Reach: 3.75 Inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.