BABBUCCIA Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze

  • Mfr # NSFC-324T136ORB

  • Zoro # G104937834


product price:  $402.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Overall Length
21.5
Overall Width
13.5
Overall Height
4.25
Weight
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSFC-324T136ORB
Zoro #
G104937834
UPC #
755702049306
Country of Origin
China

Dimensions

Overall Length
21.5
Overall Width
13.5
Overall Height
4.25

Details

Color
Oil Rubbed Bronze
Weight
22
Finish
Oil Rubbed Bronze

Description

Create your own bathroom oasis with Novatto's Babbuccia vessel and oil rubbed bronze waterfall faucet. This clear brown vessel sink will complement most decor and counter. Novatto uses advanced technology, including computerized glass processing and Italian furnaces, to produce glass basins of unmatched structural integrity. The Babbuccia vessel set is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The faucet directs the water flow into a graceful waterfall. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. Novatto’s tempered glass cannot be compared to the everyday synthetic porcelains and ceramics. The oval vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant, cUPC and NSF certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation with standard U.S. plumbing connections. A matching oil rubbed bronze mounting ring and 1.5-inch pop-up drain are included. Apply the included Glacier Ice sealer to keep it looking like new! Glass Vessel Dimensions: 21.5" x 13.5" x 4.25 / 6", Overall Faucet Height: 11.5-inches; Spout Height: 8-inches; Spout Reach: 3.75 Inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.