Baja Apron-Front 33 in Single Bowl Ash Granite Composite Sink
- Mfr # NKGC-SBFARM-AS
- Zoro # G824931457
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Color
Ash
Overall Width
21 in
Body Material
Granite Composite
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NKGC-SBFARM-AS
- Zoro #
- G824931457
- UPC #
- 733428483529
- Country of Origin
- China
Dimensions
- Overall Length
- 33 in
- Overall Width
- 21 in
- Bowl Depth
- 18 in
- Overall Height
- 10 in
- Bowl Width
- 30-3/4 in
Details
- Color
- Ash
- Body Material
- Granite Composite
- Finish
- Polished
- Includes
- Sink Only
Description
Discover the perfect harmony of practicality and style with Novatto's BAJA granite composite kitchen sinks. This classic farmhouse sink, showcased in a striking absolute black color and available in five seamless hues, is crafted using Novatto's advanced technology. Combining natural quartz with pure acrylic resins, it provides deep, rich colors and UV stabilization to keep the sink looking new for years. Designed for standard under-mount installation, this heat-resistant sink can withstand rapid temperature changes from hot to cold water. Its material resists stains, scratches, abrasions, and impacts. The quartz composition absorbs vibrations, minimizing noise during use. The exterior dimensions measure 33x21x10-inches with a front apron of 33x9-inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.