Undermount 33 in Single-Bowl Stainless Steel Kitchen Sink with Grate and Drain
- Mfr # NKSS-SBFARM-KITBN
- Zoro # G924931456
product price:Â
$
796.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Body Material
Stainless Steel
Overall Height
10 in
Includes
Sink Only
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NKSS-SBFARM-KITBN
- Zoro #
- G924931456
- UPC #
- 733428483390
- Country of Origin
- China
Dimensions
- Overall Length
- 33 in
- Overall Height
- 10 in
- Overall Width
- 22 in
Details
- Body Material
- Stainless Steel
- Includes
- Sink Only
- Finish
- Polished
Description
Step into a realm where elegance meets functionality with Novatto's modern farmhouse stainless steel single bowl sink. This masterpiece, crafted from premium 304 18/8 chromium-nickel stainless steel, promises exceptional corrosion and rust resistance, ensuring it remains as dazzling as the day it was installed. Designed to fit seamlessly with any countertop, this versatile sink is more than just a functional addition-it's a statement of style. The exterior is insulated with sound-deadening materials, creating a quieter, more serene kitchen environment. Included is a stainless-steel bottom rinse grid which protects against scratches and doubles as a drying rack. An easy to empty stainless-steel strainer drain is also included. Installation is straightforward with the included template and mounting clips, making it as effortless as it is beautiful. Featuring clean, sleek lines and zero radius corners, this sink guides water elegantly to the back, where the drain is conveniently located. Elevate your kitchen with Novatto's stainless sinks, and bring a touch of sophistication that stands out from the crowd.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.