Shop NOVATTO
See all product information
Create Account
Baja Undermount 33 in Double-Bowl Ash Granite Composite Kitchen Sink
- Mfr # NKGC-5050UND-AS
- Zoro # G424931444
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Bowl Width
17 in
Finish
Polished
Body Material
Granite Composite
Overall Length
31-3/4 in
Includes
Sink Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NKGC-5050UND-AS
- Zoro #
- G424931444
- UPC #
- 733428483581
- Country of Origin
- China
- Finish
- Polished
- Body Material
- Granite Composite
- Includes
- Sink Only
- Color
- Ash
Dimensions
- Bowl Width
- 17 in
- Overall Length
- 31-3/4 in
- Bowl Depth
- 14 in
- Overall Width
- 19-1/4 in
- Overall Height
- 9-1/2 in
Description
Explore the perfect blend of practicality and elegance with Novatto's BAJA granite composite kitchen sinks. This classic double bowl sink shown in a striking ash color and available in five other seamless colors, showcases Novatto's advanced technology. Crafted from natural quartz and pure acrylic resins, it offers deep, rich colors and UV stabilization, keeping the sink looking new for years. Designed for standard under-mount installation, this heat-resistant sink withstands rapid temperature changes from hot to cold water. Its material is resistant to stains, scratches, abrasions, and impacts. The quartz composition absorbs vibrations, minimizing noise during use. With exterior dimensions of 31.75 x 19.25 x 9.5 inches, this sink has ample room for those large kitchen items.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.