Shop NOVATTO
See all product information
Create Account
Dual-Mount 33 in Double-Bowl Stainless Steel Kitchen Sink
- Mfr # NKSS-DBART02
- Zoro # G324931438
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished
Includes
Sink Only
Overall Length
33 in
Overall Height
10 in
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NKSS-DBART02
- Zoro #
- G324931438
- UPC #
- 733428483277
- Country of Origin
- China
- Finish
- Polished
- Includes
- Sink Only
- Body Material
- Stainless Steel
Dimensions
- Overall Length
- 33 in
- Overall Height
- 10 in
- Overall Width
- 18 in
Description
Elevate your kitchen with Novatto's modern 33-inch stainless steel double bowl dual-mount sink. Crafted from premium 304 18/8 chromium-nickel stainless steel, it boasts exceptional corrosion and rust resistance. Whether you prefer an under-mount or drop-in installation, this versatile sink fits seamlessly with any countertop type. Its exterior is insulated with sound-deadening materials, ensuring a quieter kitchen environment. Installation is straightforward with the included template and mounting clips. With both drains conveniently placed at the rear, cleaning is a breeze. Stand out from the crowd and bring a touch of sophistication to your kitchen with Novatto stainless sinks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.