BIANCO UOVO porcelain Vessel Sink With Overflow + Pop-Up Drain Set, Chrome

  • Mfr # TP-V07WCH

  • Zoro # G104937759


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Overall Length
24.75
Overall Width
16.25
Overall Height
5.75
Weight
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP-V07WCH
Zoro #
G104937759
UPC #
744271936742
Country of Origin
China

Dimensions

Overall Length
24.75
Overall Width
16.25
Overall Height
5.75

Details

Color
Chrome
Weight
25
Finish
Polished Chrome

Description

Refresh and vitalize your bath with a bright glossy white porcelain vessel sink from Novatto. Combining quality and design has never been more seamless. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. The Bianco Uovo is constructed of thick half inch sidewalls. Each porcelain sink is protected with a premium gloss giving an easy to clean finish. A non-porous and stain resistant finish ensures a look like new for years to come. Designed for above counter installation, pair this with any Novatto vessel faucet for a bathroom masterpiece.
The Bianco Uovo has a standard 1.75-inch drain opening with a 1.5-inch chrome pop-up drain included. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.