GODERE Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze
- Mfr # NOHP-G023ORB
- Zoro # G704938132
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Overall Length
16.5
Overall Width
16.5
Overall Height
5.75
Weight
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NOHP-G023ORB
- Zoro #
- G704938132
- UPC #
- 744271937077
- Country of Origin
- China
Dimensions
- Overall Length
- 16.5
- Overall Width
- 16.5
- Overall Height
- 5.75
Details
- Color
- Oil Rubbed Bronze
- Weight
- 15
- Finish
- Oil Rubbed Bronze
Description
Contemporary and bold, the Godere's black and silver subtle design is far from ordinary. Novatto’s tempered glass vessel will enhance and harmonize the look of any bath with its color and textural design. Constructed of high tempered glass, this round vessel sink has a unique hand-painted design of black and silver. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. In-house testing has found these glass vessels to be very durable and forgiving. The vessel has a standard 1.75-inch drain opening and includes an oil rubbed bronze pop-up drain and mounting ring.
For everyday cleaning, a soft cloth, mild soap and warm water are recommended. Do not use abrasive cleaners. Ideally the best way to keep your sink like new is to protect it with Glacier Ice. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer for glass, ceramics and faucets. , Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water. It seals the microscopic pores of the silica in glass and ceramics. The package includes an eco-friendly pre-soaked wipe-on cloth and a microfiber cleaning towel. The cloth can be used for multiple applications. Apply once a year to keep your sink or faucet looking like new!
For everyday cleaning, a soft cloth, mild soap and warm water are recommended. Do not use abrasive cleaners. Ideally the best way to keep your sink like new is to protect it with Glacier Ice. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer for glass, ceramics and faucets. , Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water. It seals the microscopic pores of the silica in glass and ceramics. The package includes an eco-friendly pre-soaked wipe-on cloth and a microfiber cleaning towel. The cloth can be used for multiple applications. Apply once a year to keep your sink or faucet looking like new!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.