BILBOA Copper Vessel Sink Set, Oil Rubbed Bronze

  • Mfr # NSFC-CV003AN359ORB

  • Zoro # G104937964


product price:  $687.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Overall Length
18
Overall Width
14
Overall Height
6
Weight
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSFC-CV003AN359ORB
Zoro #
G104937964
UPC #
755702049429
Country of Origin
China

Dimensions

Overall Length
18
Overall Width
14
Overall Height
6

Details

Color
Oil Rubbed Bronze
Weight
12
Finish
Antique

Description

Bring your bath to life and harmonize your bath with a classic copper vessel and faucet from Novatto. The Bilboa is an oval vessel constructed from recycled copper by our master artisans and finished to an antique patina. This antique copper vessel sink and faucet combo is a great way to complement the decor by unifying the color and textural design of the bathroom. Each copper vessel sink features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design. Copper has a "living finish" and its patina will continue to develop character over time, meaning it will usually become a richer, darker color.
Novatto’s copper cannot be compared to the everyday synthetic porcelains and ceramics. Our copper vessels are constructed from extra thick 14 gauge copper. This vessel faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant, cUPC and NSF certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation with standard U.S. plumbing connections. A 1.5-inch strainer drain is included. Copper Vessel Dimensions: 18" x 14" x 6", Overall Faucet Height: 12.75 inches; Spout Height: 10.125 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.