Black and White Porcelain Bath Sink with Matte Black Pop-up Drain

  • Mfr # NP-01134BWMB

  • Zoro # G904938123


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Black and White
Overall Length
16
Overall Width
21.5
Overall Height
5.75
Weight
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-01134BWMB
Zoro #
G904938123
UPC #
793420704893
Country of Origin
China

Dimensions

Overall Length
16
Overall Width
21.5
Overall Height
5.75

Details

Color
Polished Black and White
Weight
29
Finish
Matte Black

Description

Add a touch of contemporary flare with timeless colors like black and white! This refreshing and stylish porcelain sink from Novatto will give a focal point in any bath. The front and two side are enriched in a rich glossy black color while the back is a bright white. Stylish slopes corners make this sink a focal piece while the extra sink width make it fully functional for washing hands. Combining quality and design to each porcelain sink make it a seamless fit for any bath design. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. A standard 1.5-inch faucet hole make installation a breeze. A faucet is not included. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with any Novatto lav faucet for a bathroom masterpiece.
This porcelain sink has a standard 1.75-inch drain opening and includes a matte black pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.