This item is Discontinued.

Novatto BOSCHETTO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze TID-270ORB

BOSCHETTO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze (Discontinued)

  • Mfr # TID-270ORB
  • Zoro # G604937730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TID-270ORB
Zoro #
G604937730
UPC #
766150333046
Country of Origin
China

Dimensions

Overall Length
16.5
Overall Width
16.5
Overall Height
5.75

Details

Color
Oil Rubbed Bronze
Weight
16
Finish
Oil Rubbed Bronze

Description

Combine quality and design with a unique glass vessel from Novatto. As an industry leader, Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. Constructed of thick 3/4-inch high tempered glass, Boschetto is a round vessel with layered tones of wood grain. It is the perfect centerpiece for your bathroom's vanity. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Internal testing has found these vessels to be very durable and forgiving. Items such as toothbrushes or small jewelry should not scratch the surface. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room at an affordable price. Boschetto has a standard 1.75-inch drain opening. The set includes a 1.5-inch oil rubbed bronze pop-up drain and matching mounting ring.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Package includes an eco-friendly presoaked wipe-on cloth and one microfiber cleaning towel. Cloth is presoaked enough for multiple applications. Glacier Ice works by sealing the microscopic pores of the silica in glass and ceramics. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet. Phone 844.404.4242 or email productsupport@novattoinc.com.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.