Carrera Marble Stone Vessel Sink with Chiseled Exterior

  • Mfr # NOSV-CWN

  • Zoro # G404938234


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Color
Stone
Overall Length
17
Overall Width
17
Overall Height
6
Weight
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOSV-CWN
Zoro #
G404938234
UPC #
744271938548
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
6

Details

Color
Stone
Weight
37

Description

Inspired by nature, Novatto's carrera marble vessel will add character and charm to any bath or powder room. Honed and hand polished to perfection, each 17-inch vessel is beautifully unique in white with gray veining. The exterior is chiseled to give it a beautiful natural feel. Who knew there could be so much character in a stone sink. Because marble is formed by Mother Nature, each sink will vary slightly in color and veining. These sinks are designed for above-counter installation with standard plumbing connections. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive cleaner is recommended. A stone sealant like Glacier Ice should be used to help protect the surface and allow for easier cleaning.
Novatto strives to provide a superior product with exceptional qualities and unique innovations professionals and homeowners trust. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet at 844.404.4242 or productsupport@novattoinc.com.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.