Zoro Homepage

Carrera White Marble Vessel Bathroom Sink

  • Mfr # NOSV-CW

  • Zoro # G804937851


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOSV-CW
Zoro #
G804937851
UPC #
783583855655
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Polished Stone
Weight
24

Description

With nature as both guide and inspiration, Novatto carefully selects the finest Cararra marble for stone artisans to handcraft into these elegant vessel basins. Honed and polished to perfection, each 17-inch round vessel is beautifully unique in tones of white with grey veining. Because the marble is from Mother Nature, each sink will vary slightly in color and veining. These sinks are constructed for above-counter installation with standard U.S. plumbing connections. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room. These sinks weigh roughly 25 pounds. Suggested Novatto umbrella drains: UPD-MB (matte black), UPD-ORB (oil rubbed bronze), UPD-BN (brushed nickel), and UPD-CH (chrome).
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. A stone sealant like Glacier Ice should be used to help protect the surface and allow for easier cleaning. Novatto strives to provide a superior product with exceptional qualities and unique innovations professionals and homeowners trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.