Clear Rectangular Glass Vessel Sink and Faucet Set in Brushed Nickel

  • Mfr # NSFC-317C136BN

  • Zoro # G104938022


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Overall Length
20
Overall Width
15
Overall Height
5.75
Weight
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSFC-317C136BN
Zoro #
G104938022
UPC #
793420705241
Country of Origin
China

Dimensions

Overall Length
20
Overall Width
15
Overall Height
5.75

Details

Color
Brushed Nickel
Weight
22
Finish
Brushed Nickel

Description

Upgrade the bath with Novatto's clear elegant glass vessel and matching brushed nickel waterfall faucet. This clear glass vessel set is a great way to harmonize your decor by unifying the color and textural design of the bathroom. This vessel faucet beautifully compliments the style lines of the sink. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design. This sink has a standard 1.75-inch drain opening on center with no overflow. A 1.5-inch hole is needed for the faucet installation.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. The rectangular glass vessel is constructed from thick high tempered glass. The faucet is constructed from solid brass with a high pressure ceramic cartridge. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation with standard plumbing connections. A matching brushed nickel mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 20" x 15" x 5.5"; Overall Faucet Height: 11.5-inches; Spout Height: 8-inches; Spout Reach: 3.75-inches. Faucet is AB1953 Low Lead Compliant. Apply the included Glacier Ice sealer to keep it looking like new!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.