Zoro Homepage

DALYSS Contemporary Vessel Faucet, Chrome

  • Mfr # BM-012CH

  • Zoro # G304852043


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Width
2 in.
Length
5 in.
Height
12.5 in.
Weight
6.1 lb.
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-012CH
Zoro #
G304852043
UPC #
744271937305
Country of Origin
China

Dimensions

Width
2 in.
Length
5 in.
Height
12.5 in.

Details

Weight
6.1 lb.
Finish
Chrome
Body Material
Brass

Description

Single Lever Vessel Faucet, Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.