Shop NOVATTO
See all product information
Create Account
Dual-Mount 33 in Double-Bowl Stainless Steel Kitchen Sink with Brushed Nickel Faucet
- Mfr # NKSS-DBART02-KITH07BN
- Zoro # G724931441
product price:Â
$
818.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Includes
Sink Only
Overall Height
10 in
Color
Brushed Nickel
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NKSS-DBART02-KITH07BN
- Zoro #
- G724931441
- UPC #
- 733428483291
- Country of Origin
- China
- Includes
- Sink Only
- Color
- Brushed Nickel
- Body Material
- Stainless Steel
- Finish
- Polished
Dimensions
- Overall Length
- 33 in
- Overall Width
- 18 in
- Overall Height
- 10 in
Description
Seamlessly fitting with a variety of kitchen styles and themes, this sink and brushed nickel commercial faucet combo comes complete with everything you need. Measuring 33 inches in overall width with dual 15 x 16-inch bowls, this sink is crafted from premium 304 18/8 chromium-nickel stainless steel, offering exceptional corrosion and rust resistance. Whether you opt for an under-mount or drop-in installation, its versatility ensures a perfect fit with any countertop. The package includes a stainless-steel bottom rinse grid to protect against scratches, doubling as a drying rack, and a stainless-steel strainer that efficiently traps waste for easy disposal. The double bowl sink features a sound absorption system to significantly reduce disposal and dishwashing noise. Installation is straightforward with the provided template and mounting clips. Rear-placed drains ensure easy cleaning. Elevate your kitchen's style and functionality with Novatto stainless sinks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.