Shop NOVATTO
See all product information
Create Account
Undermount 30 in Single-Bowl Fireclay Kitchen Sink
- Mfr # NPK-304923
- Zoro # G224931439
product price:Â
$
698.99
/ea
Free Shipping & Returns
Key Features
Includes
Sink Only
Finish
Polished
Overall Height
10 in
Color
White
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NPK-304923
- Zoro #
- G224931439
- UPC #
- 733428482768
- Country of Origin
- China
- Includes
- Sink Only
- Finish
- Polished
- Color
- White
- Body Material
- Fire Clay
Dimensions
- Overall Length
- 30-1/4 in
- Overall Height
- 10 in
- Overall Width
- 18 in
Description
When quality, durability, and simplicity are key for your kitchen, this sink is the perfect choice. Featuring a bold apron front, it beautifully complements any kitchen decor. Crafted from premium ceramic, it boasts heat, scratch, and stain resistance, ensuring it remains a stunning focal point for years to come. With a standard 3.5-inch drain opening and 7/8-inch thick side walls, its exterior dimensions are 30.25 inches wide by 18 inches deep. Novatto's sinks blend art and functionality, meeting the highest standards of quality and design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.