Shop NOVATTO
See all product information
Create Account
Dual-Mount 33 in Double-Bowl Stainless Steel Kitchen Sink with Grates and Drains
- Mfr # NKSS-DBART02-KITBN
- Zoro # G124931454
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished
Overall Width
18 in
Body Material
Stainless Steel
Overall Height
10 in
Overall Length
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NKSS-DBART02-KITBN
- Zoro #
- G124931454
- UPC #
- 733428483284
- Country of Origin
- China
- Finish
- Polished
- Body Material
- Stainless Steel
- Includes
- Sink Only
Dimensions
- Overall Width
- 18 in
- Overall Height
- 10 in
- Overall Length
- 33 in
Description
Enhance your kitchen with Novatto's sleek 33-inch stainless steel double bowl dual-mount sink. Crafted from premium 304 18/8 chromium-nickel stainless steel, this sink offers outstanding corrosion and rust resistance. Whether you choose an under-mount or drop-in installation, its versatility fits seamlessly with any countertop. Included is a stainless-steel bottom rinse grid that protects against scratches and doubles as a drying rack, and a stainless-steel strainer that traps waste and is easy to empty. The exterior is insulated with sound-deadening materials for a quieter kitchen environment. Installation is straightforward with the included template and mounting clips. Rear-placed drains ensure easy cleaning. Elevate your kitchen's style and functionality with Novatto stainless sinks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.