Undermount 33 in Single-Bowl Copper Kitchen Sink with Drain
- Mfr # TCK-002AN-001HC
- Zoro # G824931433
product price:Â
$
3,116.99
/ea
Free Shipping & Returns
Key Features
Body Material
Copper
Finish
Hand-Hammered
Overall Height
10-1/2 in
Overall Width
22 in
Includes
Basket Strainer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCK-002AN-001HC
- Zoro #
- G824931433
- UPC #
- 720167548442
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 10-1/2 in
- Overall Width
- 22 in
- Overall Length
- 33 in
Details
- Body Material
- Copper
- Finish
- Hand-Hammered
- Includes
- Basket Strainer
Description
The classic Guadalajara is hand-hammered from 100% recycled copper by our master artisans. Through years of skill and experience passed down from previous generations, the end result is a one-of-a-kind work of art. Made from 16 gauge copper, this luxurious single large sink has a warm antique finish and allows for either drop-in or undermount installation. A spacious 28 in x 17 in interior makes washing any dishes a breeze. The basin has a 3.5-inch drain for standard U.S. plumbing connections. Included with sku is a matching hand hammered copper strainer drain which matches seemlessly with the sink. Due to the handcrafted nature of this product, it will vary in appearance, finish, texture, hammering and other details. Dimensions may vary up to 1/2 in. We strongly suggest you receive the actual piece before making any installation cuts. Copper is amazingly easy to maintain. Fingerprints do not show as they will on stainless steel and other metals. For basic cleaning simply use a mild soap and water, other cleaners are not necessary. Copper has a "living finish" and its patina will continue to develop character over time, meaning it will become a richer, darker color. The patina creates a unique look of light and dark tones complementing each other. Made with the highest standards of quality and creative design, Novatto sinks add artful function and charm to any kitchen. Supreme packaging and boxing ensure damage-free delivery. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.