
FALLS Single Lever Waterfall Vessel Faucet Set, Brushed Nickel/ Smoke Glass
Mfr # GF-001BN-S-PUD
Zoro # G404852080
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Width
7 in.
Length
7 in.
Height
13.25 in.
Weight
6 lb.
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GF-001BN-S-PUD
Zoro #
G404852080
UPC #
744271936285
Country of Origin
China
Dimensions
Width
7 in.
Length
7 in.
Height
13.25 in.
Details
Weight
6 lb.
Finish
Brushed Nickel
Body Material
Brass
Fastener Finish
Smoke Glass
Description
Brushed Nickel with Smoked Glass Waterfall Vessel Faucet, Matching Pop-up Drain, Mounting Ring and Glacier Ice Sealer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.