This item is Discontinued.

Novatto FICHE Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze TID-195ORB

FICHE Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze (Discontinued)

  • Mfr # TID-195ORB
  • Zoro # G204937840
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TID-195ORB
Zoro #
G204937840
UPC #
766150332957
Country of Origin
China

Dimensions

Overall Length
16.5
Overall Width
16.5
Overall Height
6

Details

Color
Oil Rubbed Bronze
Weight
17
Finish
Oil Rubbed Bronze

Description

Combine quality and design with a unique glass vessel from Novatto. As an industry leader, Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. Constructed of thick 3/4-inch high tempered glass, Fiche is a double-layered round vessel sink with a design of koi fish on a dark background. The design pattern is locked between two layers of glass ensuring years of beauty. Internal testing has found these vessels to be very durable and forgiving. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room at an affordable price. Fiche has a standard 1.75-inch drain opening. The set includes an oil rubbed bronze pop-up drain and matching mounting ring.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Package includes an eco-friendly presoaked wipe-on cloth and one microfiber cleaning towel. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.