
Fossil Wood Vessel Sink and Chrome Umbrella Drain
Mfr # NOSV-FWCH
Zoro # G404938012
product price:Â $1,659.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Stone/ Chrome
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOSV-FWCH
Zoro #
G404938012
UPC #
766150332421
Country of Origin
China
Dimensions
Overall Length
17
Overall Width
17
Overall Height
5.75
Details
Color
Polished Stone/ Chrome
Weight
75
Finish
Polished Chrome
Description
Truly a work of art by Mother Nature, Novatto's petrified fossil wood vessel will add special character and charm to your bath. These come from around the world, giving you a one-of-a-kind masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, each irregular 17-inch vessel is beautifully unique in tones of brown and tan. Although they are very consistent each sink will vary in color, shape and size. These are designed for above-counter installation with standard U.S. plumbing connections. For best cleaning results apply the included Glacier Ice sealer. Included with the sink is Novatto's umbrella drain (UPD-CH), constructed of solid brass for strength and durability. Finished in chrome, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Novatto strives to provide superior products with exceptional qualities and unique innovations that professionals and homeowners trust. Novatto's customer service is always here to answer any product questions or help you choose a matching faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.