Fossil Wood Vessel Sink and Brushed Nickel Umbrella Drain
- Mfr # NOSV-FWBN
- Zoro # G904938017
product price:Â
$
1,876.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Stone/ Brushed Nickel
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NOSV-FWBN
- Zoro #
- G904938017
- UPC #
- 766150332438
- Country of Origin
- China
- Color
- Polished Stone/ Brushed Nickel
- Weight
- 75
- Finish
- Brushed Nickel
Dimensions
- Overall Length
- 17
- Overall Width
- 17
- Overall Height
- 5.75
Description
Truly a work of art by Mother Nature, Novatto's petrified fossil wood vessel will add special character and charm to your bath. These come from around the world, giving you a one-of-a-kind masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, each irregular 17-inch vessel is beautifully unique in tones of brown and tan. Formed by Mother Nature, each sink will vary in color, shape and size. These are designed for above-counter installation with standard U.S. plumbing connections. For best cleaning results apply the included Glacier Ice sealer. Included with the sink is Novatto's umbrella drain (UPD-BN), constructed of solid brass for strength and durability. Finished in brushed nickel, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Novatto strives to provide superior products with exceptional qualities and unique innovations that professionals and homeowners trust. Novatto's customer service is always here to answer technical product questions or help you choose a matching faucet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.