Fossil Wood Vessel Sink and Matte Black Umbrella Drain

  • Mfr # NOSV-FWMB

  • Zoro # G004937910


product price:  $1,629.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone/ Matte Black
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOSV-FWMB
Zoro #
G004937910
UPC #
793420704794
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Polished Stone/ Matte Black
Weight
75
Finish
Matte Black

Description

Truly a work of art by Mother Nature, Novatto's petrified fossil wood vessel will add special character and charm to your bath. These come from around the world, giving you a one-of-a-kind masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, each irregular 17-inch vessel is beautifully unique in tones of brown and tan. Although they are very consistent each sink will vary in color, shape and size. These are designed for above-counter installation with standard U.S. plumbing connections. For best cleaning results apply the included Glacier Ice sealer. Included with the sink is Novatto's umbrella drain (UPD-MB), constructed of solid brass for strength and durability. Finished in chrome, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Novatto strives to provide superior products with exceptional qualities and unique innovations that professionals and homeowners trust. Novatto's customer service is always here to answer any product questions or help you choose a matching faucet.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.