Zoro Homepage

Green Onyx Vessel Bathroom Sink

  • Mfr # NOSV-GO

  • Zoro # G004937934


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOSV-GO
Zoro #
G004937934
UPC #
755702049207
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Polished Stone
Weight
24

Description

Made from one of Earth's most precious stones, Novatto's green onyx vessels will add character and charm to your bath. Our green onyx vessels come from around the world, giving you a one-of-a-kind bath masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, this round 17-inch vessel is unique in creamy white and light green with copper veining. Onyx is translucent, letting light easily pass through it. If you want to make a statement, place lights underneath the sink to give it an ambient glow! Since onyx is from Mother Nature, each sink will vary in color and veining. These sinks are designed for above-counter installation. They have a 1.75-inch drain opening for standard U.S. plumbing connections. Suggested Novatto strainer drains: STD-ORB (oil rubbed bronze), STD-BN (brushed nickel), and STD-CH (chrome).
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. A stone sealant should be used to help protect the surface and allow for easier cleaning. Novatto strives to provide a superior product with exceptional qualities and unique innovations that professionals and homeowners trust. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.