Zoro Homepage

GUADALAJARA Large Copper Kitchen Sink, Antique

  • Mfr # TCK-002AN

  • Zoro # G304851886


product price: $1,577.99
/ea
Free Shipping & Returns

Key Features

Color
Antique
Material
Copper
Weight
50
Width
22
Height
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCK-002AN
Zoro #
G304851886
UPC #
783583857093
Country of Origin
Mexico

Dimensions

Width
22
Height
10.5
Length
33

Details

Color
Antique
Material
Copper
Weight
50

Description

The classic Guadalajara is hand-hammered from 100% recycled copper by our master artisans. Through years of skill and experience passed down from previous generations, the end result is a one-of-a-kind work of art. Made from 16 gauge copper, this luxurious single large sink has a warm antique finish and allows for either drop-in or undermount installation. A spacious 28" x 17" interior makes washing any dishes a breeze. The basin has a 3.5-inch drain for standard U.S. plumbing connections. Due to the handcrafted nature of this product, it will vary in appearance, finish, texture, hammering and other details. Dimensions may vary up to 1/2". We strongly suggest you receive the actual piece before making any installation cuts.
Copper is amazingly easy to maintain. Fingerprints do not show as they will on stainless steel and other metals. For basic cleaning simply use a mild soap and water, other cleaners are not necessary. Copper has a "living finish" and its patina will continue to develop character over time, meaning it will become a richer, darker color. The patina creates a unique look of light and dark tones complementing each other. Made with the highest standards of quality and creative design, Novatto sinks add artful function and charm to any kitchen. Supreme packaging and boxing ensure damage-free delivery. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.