Hand Painted Purple Glass Vessel Bathroom Sink

  • Mfr # TIG-8123P

  • Zoro # G604938041


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Color
clear
Overall Length
16.75
Overall Width
16.75
Overall Height
5.5
Weight
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TIG-8123P
Zoro #
G604938041
UPC #
632688064519
Country of Origin
China

Dimensions

Overall Length
16.75
Overall Width
16.75
Overall Height
5.5

Details

Color
clear
Weight
15

Description

Add some purple flavor to the bath with this glass vessel sink. The VIOLA vessel sink is a fixture of beauty showcasing unique purple color on molded glass. From the exclusive hand painted vessel collection of Novatto, it adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. The sink has standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-MB (matte black) and PUD-CH (chrome). Suggested matching mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), MR-001MB (matte black) and MR-001CH (chrome).
For best cleaning results, apply Glacier Ice which will help seal the glass for easier cleaning. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.