Zoro Homepage

JAX Widespread 2-Handle Lavatory Faucet in Chrome

  • Mfr # NBF-127CH

  • Zoro # G304851923


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Weight
7 lb.
Length
6 in.
Width
12.5 in.
Height
4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBF-127CH
Zoro #
G304851923
UPC #
744271939323
Country of Origin
China

Dimensions

Length
6 in.
Width
12.5 in.
Height
4 in.

Details

Body Material
Brass
Weight
7 lb.
Finish
Chrome

Description

Standard 8-inch Widespread 2-Handle Bathroom Faucet in Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.