MADISON Traditional Vessel Faucet, Brushed Nickel

  • Mfr # BM-008BN

  • Zoro # G504852034


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Body Material
Brass
Weight
5.5 lb.
Width
2.5 in.
Length
8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM-008BN
Zoro #
G504852034
UPC #
744271937510
Country of Origin
China

Dimensions

Width
2.5 in.
Length
8 in.
Height
12.5 in.

Details

Finish
Brushed Nickel
Body Material
Brass
Weight
5.5 lb.

Description

Mid-Century Traditional Vessel Faucet, Brushed Nickel Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.