
MALAGA Copper Vessel Bathroom Sink, Natural (Discontinued)
- Mfr # TCV-007NA
- Zoro # G404937787
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCV-007NA
Zoro #
G404937787
UPC #
783583856690
Country of Origin
China
Dimensions
Overall Length
18
Overall Width
18
Overall Height
5.5
Details
Color
Natural
Weight
11
Finish
Natural
Description
Combining tradition with modern design, the Malaga is constructed from recycled copper by our master artisans in Mexico. Through years of experience passed down from previous generations, the end result is a one-of-a-kind masterpiece. Made from extra thick 14 gauge copper, the Malaga has a rich natural finish. Copper has a soft luxurious look and is amazingly easy to maintain. Fingerprints do not show as they will on stainless steel and other metals. For basic cleaning, simply use soap and water. Copper has a "living finish" and its patina will continue to develop character over time, meaning it will usually become a richer, darker color. The patina creates a unique look of complementing dark tones. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room.
Standard 1.5-inch drain for U.S. plumbing connections. Suggested Novatto matching oil rubbed bronze strainer drain (STD-ORB) and oil rubbed bronze faucet (BM-359ORB) will complement this sink beautifully. Due to the handcrafted nature of this product, it will vary in appearance, finish, texture, hammering and other details. Dimensions may vary up to 1/4".
Standard 1.5-inch drain for U.S. plumbing connections. Suggested Novatto matching oil rubbed bronze strainer drain (STD-ORB) and oil rubbed bronze faucet (BM-359ORB) will complement this sink beautifully. Due to the handcrafted nature of this product, it will vary in appearance, finish, texture, hammering and other details. Dimensions may vary up to 1/4".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.