Shop NOVATTO
See all product information
Create Account
MIMETICA Glass Vessel Bathroom Sink Set, Brushed Nickel
- Mfr # NOHP-G025BN
- Zoro # G004938047
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Overall Length
16.5
Overall Width
16.5
Overall Height
5.75
Weight
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NOHP-G025BN
- Zoro #
- G004938047
- UPC #
- 766150331981
- Country of Origin
- China
Dimensions
- Overall Length
- 16.5
- Overall Width
- 16.5
- Overall Height
- 5.75
Details
- Color
- Brushed Nickel
- Weight
- 14
- Finish
- Brushed Nickel
Description
Mimetica, from the exclusive hand painted vessel collection of Novatto, adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this round vessel sink has a unique hand-painted design of brown, copper and black. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. Mimetica has a standard 1.75-inch drain opening. The set includes a brushed nickel pop-up drain and mounting ring.
For everyday cleaning, a soft cloth, mild soap and warm water are recommended. Do not use abrasive cleaners. Ideally the best way to keep your sink like new is to protect it with Glacier Ice. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer for glass, ceramics and faucets. , Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water. It seals the microscopic pores of the silica in glass and ceramics. The package includes an eco-friendly pre-soaked wipe-on cloth and a microfiber cleaning towel. The cloth can be used for multiple applications. Apply once a year to keep your sink or faucet looking like new!
For everyday cleaning, a soft cloth, mild soap and warm water are recommended. Do not use abrasive cleaners. Ideally the best way to keep your sink like new is to protect it with Glacier Ice. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer for glass, ceramics and faucets. , Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water. It seals the microscopic pores of the silica in glass and ceramics. The package includes an eco-friendly pre-soaked wipe-on cloth and a microfiber cleaning towel. The cloth can be used for multiple applications. Apply once a year to keep your sink or faucet looking like new!