MIMETICA Glass Vessel Bathroom Sink Set, Chrome

  • Mfr # NOHP-G025CH

  • Zoro # G404937886


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Overall Length
16.5
Overall Width
16.5
Overall Height
5.75
Weight
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOHP-G025CH
Zoro #
G404937886
UPC #
766150331974
Country of Origin
China

Dimensions

Overall Length
16.5
Overall Width
16.5
Overall Height
5.75

Details

Color
Chrome
Weight
14
Finish
Polished Chrome

Description

Mimetica, from the exclusive hand painted vessel collection of Novatto, adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this round vessel sink has a unique hand-painted design of brown, copper and black. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. Mimetica has a standard 1.75-inch drain opening. The set includes a chrome pop-up drain and mounting ring.
For everyday cleaning, a soft cloth, mild soap and warm water are recommended. Do not use abrasive cleaners. Ideally the best way to keep your sink like new is to protect it with Glacier Ice. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer for glass, ceramics and faucets. , Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water. It seals the microscopic pores of the silica in glass and ceramics. The package includes an eco-friendly pre-soaked wipe-on cloth and a microfiber cleaning towel. The cloth can be used for multiple applications. Apply once a year to keep your sink or faucet looking like new!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.