Shop NOVATTO
See all product information
Create Account
Mini 12-inch Clear Glass Vessel Bathroom Sink Set in Oil Rubbed Bronze
- Mfr # TIG-8048-12ORB
- Zoro # G604938232
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Overall Length
12
Overall Width
12
Overall Height
4.5
Weight
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TIG-8048-12ORB
- Zoro #
- G604938232
- UPC #
- 632688064724
- Country of Origin
- China
- Color
- Oil Rubbed Bronze
- Weight
- 9
- Finish
- Oil Rubbed Bronze
Dimensions
- Overall Length
- 12
- Overall Width
- 12
- Overall Height
- 4.5
Description
A perfect fit for small powder rooms or bathrooms. This clear 12-inch glass vessel sink works well where space is limited. Constructed of high tempered glass in a classic round shape, this mini vessel is completely clear throughout. Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. Constructed of thick 1/2 inch clear high tempered glass, this will beautifully show the counter beneath it. Internal testing has found these vessel sinks to be very durable and forgiving. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room. The set includes a oil rubbed bronze pop-up drain and matching mounting ring.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.