Mini 12-inch round White Porcelain Sink with Chrome Pop-up Drain

  • Mfr # NP-208206CH

  • Zoro # G104938053


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
Polished White
Overall Length
12.625
Overall Width
12.625
Overall Height
5.75
Weight
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NP-208206CH
Zoro #
G104938053
UPC #
793420704961
Country of Origin
China

Dimensions

Overall Length
12.625
Overall Width
12.625
Overall Height
5.75

Details

Color
Polished White
Weight
10
Finish
Polished Chrome

Description

This 12-inch porcelain vessel sink and drain combo is a perfect fit for small powder rooms or bathrooms. This smaller vessel sink will work great where countertop room is scarce. As an industry leader, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with select Novatto faucets for a masterpiece combo.
This porcelain sink has a standard 1.75-inch drain opening and includes a chrome pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.