This item is Discontinued.

Novatto MISCELA Blue Glass Vessel Bath Sink Set in Brushed Nickel NOHP-G19026BN

MISCELA Blue Glass Vessel Bath Sink Set in Brushed Nickel (Discontinued)

  • Mfr # NOHP-G19026BN
  • Zoro # G604938256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOHP-G19026BN
Zoro #
G604938256
UPC #
744271940008
Country of Origin
China

Dimensions

Overall Length
16.5
Overall Width
16.5
Overall Height
5

Details

Color
Brushed Nickel
Weight
14
Finish
Brushed Nickel

Description

Beautiful and bold this two toned blue vessel sink is a fixture of beauty. From the exclusive hand painted vessel collection of Novatto, it adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this round vessel sink has a unique hand-painted design of blue and light blue. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. The sink has standard 1.75-inch drain opening. The set includes a brushed nickel pop-up drain and matching mounting ring.
For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.