MULD Widespread 2-Handle Lavatory Faucet in Brushed Nickel with Drain

  • Mfr # NBF-836BN-PUD

  • Zoro # G504852003


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Weight
9.2 lb.
Color
Nickel
Finish
Brushed Nickel
Length
8.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NBF-836BN-PUD
Zoro #
G504852003
UPC #
744271939873
Country of Origin
China

Dimensions

Length
8.5 in.
Width
10.5 in.
Height
8.5 in.

Details

Body Material
Brass
Weight
9.2 lb.
Color
Nickel
Finish
Brushed Nickel

Description

MULD 8-inch Widespread 2-Handle Lavatory Faucet in Brushed Nickel with Pop-up Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.