MYERS Contemporary Vessel Faucet, Chrome

  • Mfr # BM-114CH

  • Zoro # G804852048


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Weight
4 lb.
Height
12.5 in.
Length
7 in.
Width
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-114CH
Zoro #
G804852048
UPC #
793420704701
Country of Origin
China

Dimensions

Height
12.5 in.
Length
7 in.
Width
2 in.

Details

Finish
Chrome
Body Material
Brass
Weight
4 lb.

Description

Single Lever Vessel Faucet, Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.